Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Board, Bamboo Wood, 7 Color Coded

  • Mfr # BMB17076

  • Zoro # G606151677


product price: $36.69
/ea

Key Features

Length
16.5 in
Width
13.4 in
Material
Bamboo
Color
Natural
Thickness
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMB17076
Zoro #
G606151677
UPC #
017641170764
Country of Origin
China

Dimensions

Length
16.5 in
Width
13.4 in
Thickness
1.2

Details

Item
Cutting Board,Bamboo Wood,7 Color Coded
Material
Bamboo
Color
Natural
Includes
7 mats

Description

Cutting Board,Bamboo Wood,7 Color Coded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.