Shop SEVILLE CLASSICS
Create Account
Height Adjustable Mobile Laptop Desk Cart, Walnut
- Mfr # WEB162
- Zoro # G902569169
product price:Â
$
131.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WEB162
- Zoro #
- G902569169
- UPC #
- 17641001624
- Country of Origin
- United States
Description
SEVILLE CLASSICS HEIGHT ADJUSTABLE MOBILE LAPTOP DESK CART, WALNUT WORK THE WAY YOU WANT WITH SEVILLE CLASSICS MOBILE LAPTOP DESK CART. EASILY MOVE YOUR LAPTOP OR WRITING WORKSTATION TO ANY SPACE IN YOUR HOME, DORM, OR OFFICE. MANUALLY ADJUST THE DESK'S HEIGHT AND KEEP IT THERE WITH THE LOCKING KNOB. DESK FEATURES A STEEL FRAME FOR STABILITY, DURABILITY, AND STRENGTH. THE BASE IS A LOW-PROFILE DESIGN INTENDED FOR USE WITH OR WITHOUT CASTERS, SO IT CAN BE MOVED CLOSE TO FURNITURE LIKE COUCHES AND RECLINERS. INSTALL THE FOUR 1.5-INCH CASTERS TO ENJOY THE FREEDOM OF A MOBILE DESK THAT GOES WHERE YOU DO. TWO LOCKING CASTERS ENSURE THE DESK STAYS PUT WHEN YOU NEED IT. FEATURES:
- FOUR 1.5-INCH CASTERS (2 LOCKING) ALLOW YOUR WORK TO TRAVEL WITH YOU ANYWHERE IN THE OFFICE OR AT HOME HEIGHT-ADJUSTABLE SURFACE ALLOWS THE DESK TO BE USED WHILE SITTING OR STANDING TIMELESS DESIGN FITS ALMOST ANY ENVIRONMENT LOW-PROFILE, RECTANGULAR METAL BASE ALLOWS EASY USE NEAR OTHER FURNITURE DESKTOP FINISHED IN WALNUT PRINT WELDED METAL CONSTRUCTION ENSURES THE CART IS STURDY, BUT LIGHTWEIGHT EASY ASSEMBLY WITH NO DRILLING REQUIRED SPECIFICATIONS:
- ASSEMBLED DIMENSIONS: 24" W X 16" D X (20.5" TO 33" H) ADJUSTMENT TYPE: MANUAL WEIGHT CAPACITY: 15 LBS. WEIGHT: 11 LBS.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.