AIRLIFT 153; XL Sit-Stand Mobile Desk, White

  • Mfr # OFF65801
  • Zoro # G902568612
product price: 
$
451.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OFF65801
Zoro #
G902568612
UPC #
17641658019
Country of Origin
United States

Description

SEVILLE CLASSICS AIRLIFT™ XL SIT-STAND MOBILE DESK, WHITE WORK THE WAY YOU WANT WITH SEVILLE CLASSICS AIRLIFT XL SIT-STAND MOBILE DESK. THIS DESK IS HEIGHT-ADJUSTABLE WITH A LEVER OPERATED PNEUMATIC CYLINDER COATED IN A SILVER FINISH. ADJUST THE DESK WITH THE TOUCH OF A LEVER FROM 27.1" TO 41.9" HIGH. THE RECTANGULAR TOP FEATURES AN ELEGANT WHITE FINISH WITH INWARDLY BEVELED EDGES-IT'S ALSO BIG, MEASURING 28.1" WIDE BY 19.6" LONG. MOBILITY AND STABILITY MATTER, SO WE DESIGNED THIS DESK CART WITH A ROLLING, WOBBLE-FREE STEEL BASE; INCLUDES A PAIR OF NORMAL AND LOCKING 2.4" CASTERS. USE IT YOUR WAY: AT HOME, AS A COMPUTER TABLE; IN SCHOOL CLASSROOMS, AS A PODIUM; OR AT WORK AS AN ERGONOMIC ALTERNATIVE TO STANDARD OFFICE DESKS. FOUR ROLLING CASTERS ALLOW THE TABLE TO BE MOVED EASILY. FEATURES:
    EXTRA LARGE DESKTOP WITH SMOOTH SURFACE EFFORTLESS PNEUMATIC HEIGHT ADJUSTMENT WITH LEVER OPERATED GAS-AIR CYLINDER STEEL BASE AND ALUMINUM COLUMN COATED IN SILVER EPOXY WIDE BASE PROVIDES WOBBLE-FREE USE FOUR 2.4-INCH CASTERS (2 LOCKING) MAKE IT EASY TO TAKE YOUR WORK WITH YOU SPECIFICATIONS:
      TOP MATERIAL: MDF WITH PVC FINISH TOP AREA: 28.1" W X 19.6" D TOP COLOR: WHITE FRAME COLOR: SILVER ADJUSTMENT TYPE: PNEUMATIC ADJUSTMENT RANGE: 27.1" TO 41.9" H OVERALL SIZE: 28.1"W X 19.6" D X (27.1" TO 41.9") H WEIGHT CAPACITY: 35 LBS.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.