
Shop SEVILLE CLASSICS
See all product information
Steel Bin Rack 24, 7 Tier, 8 Shelves, Black, 36 in W x 63.5 in H x 14.25 in D, Black / Yellow
Mfr # SHE16508BB
Zoro # G806153860
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Height
63.5 in
Overall Depth
14.25 in
Color
Black / Yellow
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHE16508BB
Zoro #
G806153860
UPC #
017641995084
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Height
63.5 in
Overall Depth
14.25 in
Details
Color
Black / Yellow
Material
Steel
Item
Bin Rack 24,7 Tier,8 Shelves,Black
Load Capacity
500 lbs. overall
Description
Bin Rack 24,7 Tier,8 Shelves,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.