Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Wire Rack Shelving, 7-Tier, NSF, 16 Bin, 14Dx3, 7 Shelves, Gray

  • Mfr # WEB677

  • Zoro # G1276272


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
7
Color
Gray
Material
Steel Wire
Height
56"
Width
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB677
Zoro #
G1276272
UPC #
017641006773
Country of Origin
Taiwan, Province of China

Dimensions

Height
56"
Width
36"
Depth
14"

Details

Number of Shelves
7
Color
Gray
Material
Steel Wire
Item
Rack Shelving,7-Tier,NSF,16 Bin,14Dx3
Finish
Powder Coated

Description

Rack Shelving,7-Tier,NSF,16 Bin,14Dx3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.