Steel Wire Shelving Rack, 7 Shelves, Gray
Mfr # SHE16511BX
Zoro # G1276324
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Type
Shelf Bin
Number of Shelves
7
Color
Gray
Material
Steel Wire
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHE16511BX
Zoro #
G1276324
UPC #
017641165111
Country of Origin
Taiwan, Province of China
Dimensions
Height
56 in
Width
36 in
Depth
14"
Details
Type
Shelf Bin
Number of Shelves
7
Color
Gray
Material
Steel Wire
Item
Shelving Rack
Finish
Powder Coated
Description
Rack Shelving,7-Tier,NSF,22 Bin,14Dx3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.