Zoro Homepage

UltraDurable(R), NSF Steel Shelf, 5 Tier

  • Mfr # WEB691

  • Zoro # G006153912


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Shelf Capacity
4000 lbs. overall on leveling feet
Overall Height
72 in
Overall Width
36 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB691
Zoro #
G006153912
UPC #
000176416919
Country of Origin
Taiwan, Province of China

Dimensions

Depth
18 in
Overall Height
72 in
Overall Width
36 in
Length
18 in

Details

Item
UltraDurable(R),NSF Steel Shelf,5 Tier
Color
Black
Shelf Capacity
4000 lbs. overall on leveling feet
Material
Steel

Description

UltraDurable(R),NSF Steel Shelf,5 Tier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.