UltraDurable(R), Steel Shelving, 5 Tier
Mfr # WEB607
Zoro # G506153870
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
72 in
Overall Width
24 in
Color
Black
Application
wire rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEB607
Zoro #
G506153870
UPC #
000176416070
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
72 in
Overall Width
24 in
Depth
18 in
Overall Length
18 in
Details
Material
Steel
Color
Black
Item
UltraDurable(R),Steel Shelving,5 Tier
Application
wire rack
Net Weight
43.3 lbs.
Capacity
4000 lbs. overall on leveling feet
Description
UltraDurable(R),Steel Shelving,5 Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.