Zoro Homepage

Wire Shelving Unit, 18"D x 24"W x 72"H, 5 Shelves, Chrome

  • Mfr # WEB570

  • Zoro # G1276762


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
24"
Depth
18"
Height
72"
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEB570
Zoro #
G1276762
UPC #
017641005707
Country of Origin
Taiwan, Province of China

Dimensions

Width
24"
Depth
18"
Height
72"

Details

Item
SteelWire Shelv,UltraDurable,5-Tier,NSF
Material
Steel
Number of Shelves
5
Color
Chrome
Finish
Chrome

Description

SteelWire Shelv,UltraDurable,5-Tier,NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.