Zoro Homepage

Wire Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Silver

  • Mfr # SHE24365B

  • Zoro # G1208065


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
24"
Height
72"
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHE24365B
Zoro #
G1208065
UPC #
017641243659
Country of Origin
Viet Nam

Dimensions

Width
36"
Depth
24"
Height
72"
Overall Width
36 in
Overall Height
72 in
Caster Dia.
3 in
Overall Depth
24 in

Details

Item
Wire Shelving Unit
Material
Steel
Number of Shelves
5
Color
Silver
Finish
zinc plated
Standards
NSF
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
Split Sleeve
No. of Shelves
5
Caster Material
Polyurethane
Caster Configuration
(2) Rigid, (2) Swivel with Brakes
Wire Shelving Finish
Zinc Plated
Wire Shelving Type
Mobile
Shelf Adjustments
1 in
Shelf Capacity
600 lb
Shelf Configuration
Starter

Description

Wire Shelving Unit, Silver Color, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Standards NSF, Shelf Configuration Starter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.