35.5 in. H X 13 in. W X 53 in. L Ironing Board Pad Included

  • Mfr # 4850095
  • Zoro # G024150542
product price: 
$
41.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4850095
Zoro #
G024150542
UPC #
850045020026
Country of Origin
United States

Description

The T-leg ironing board from Seymour Home Products is the essential tool to make your laundry day a breeze by keeping all your garments freshly pressed and ironed. With a 53 in. x 14 in. perforated steel top, this ironing table provides a sturdy and ample ironing surface for clothing of all sizes. The smooth 100 percent cotton cover and foam pad provides a comfortable and convenient ironing surface to ensure all dress shirts, slacks, bed sheets, tablecloths, etc. are crisp and wrinkle-free. This foldable ironing board easily adjusts to any height, up to 35 in. tall, and can fold flat, saving you space in your apartment, dorm room, laundry room, living room, or even closet. A sturdy and durable metal T-leg provides stability and a patented leg lock design allows for efficient transport and storage. For over 65 years, our facility in Seymour, IN has produced high-quality steel-top ironing boards built to last for all your garment care needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews