Zoro Homepage

11 ga 52" L Fiberglass Handle

  • Mfr # 89136

  • Zoro # G214563503


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Handle Length
52"
Handle Material
Fiberglass
Handle Type
Straight
Gauge
11 ga
Head Length
6" 35 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89136
Zoro #
G214563503
UPC #
46385891369
Country of Origin
China

Dimensions

Handle Length
52"
Head Length
6" 35 Degree

Details

Handle Material
Fiberglass
Handle Type
Straight
Gauge
11 ga
Head Type
Trenching

Description

6in Trenching/Cleanout Shovel, 52in Extended Green Fiberglass Handle, 11 gauge steel, 35 degree angle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.