Shop All Shovels and Scoops
Seymour Midwest
#12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle
Mfr # 49019
Zoro # G5153745
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 29 in
- Handle Material Hardwood
- Application Grain
- Handle Color Natural
- Blade Width 15 in
Product Information
- Brand Seymour Midwest
- MFR # 49019
- Zoro # G5153745
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Width | 15 in |
Blade Length | 19 in |
Overall Length | 44.75 in |
Blade Size | #12 |
Overall Height | 11 in |
Details
Description
Grain Scoop,15 In.x19 In. Head,29 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bearings, Guard 6" x5" x1.5" (A-921-0600)
- INTEGRA MILTEX Imperial Manufacturing Group BM0095 7 Inch 24-ga Snap-Lock Black Stovepipe Trim Collar Od 3 3/4 Inch Larger Than Id (73765)
- MTD Pulley-Poly Vee (756-04087B)
- JACKS IMPORTS Pitch Fork Replacement Head BLACK (162-BK)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 54 in L Hard Wood Handle (49249)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49750GRA)
- Seymour Midwest Lawn & Garden Tools