Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 ga 48" L Hardwood Handle

  • Mfr # SV-TR23

  • Zoro # G314563489


product price: $66.99
/ea

Key Features

Handle Length
48"
Handle Material
Hardwood
Handle Type
Straight
Gauge
14 ga
Head Length
3" 28 Degree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-TR23
Zoro #
G314563489
UPC #
46385892236
Country of Origin
China

Dimensions

Handle Length
48"
Head Length
3" 28 Degree

Details

Handle Material
Hardwood
Handle Type
Straight
Gauge
14 ga
Head Type
Trenching

Description

Drain spades plunge their narrow, round-nose blade into soil to dig installation channels for pipe and cable as well as planting holes for shrubs and large plants. They penetrate packed soil and are wider than trenching shovels to ease removal of rocks and dirt when clearing a hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.