Zoro Homepage

16 in Bow Rake, 16 Tines, 60 in L

  • Mfr # 42357

  • Zoro # G707458736


product price: $69.55
/ea

Key Features

Overall Width of Tines
16 in
Handle Length
60 in
Tine Material
Steel
Number of Tines
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42357
Zoro #
G707458736
UPC #
31365125039
Country of Origin
United States

Dimensions

Overall Width of Tines
16 in
Handle Length
60 in

Details

Tine Material
Steel
Number of Tines
16
Item
Bow Rake

Description

Use for loosening and leveling mulch, peat moss and loose or heavy soil 1614 in head Dimension of 6614 in L x 1614 in W x 318 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.