Zoro Homepage

16 in Stone Rake, 14 Tines, 66 in L

  • Mfr # 63124

  • Zoro # G007684965


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
16 in
Handle Length
66 in
Tine Material
Steel
Number of Tines
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63124
Zoro #
G007684965
UPC #
31365125206
Country of Origin
United States

Dimensions

Overall Width of Tines
16 in
Handle Length
66 in

Details

Tine Material
Steel
Number of Tines
14
Item
Stone Rake

Description

For spreading and leveling dirt, gravel and sand Dimension of 6678 x 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.