18 in ProFlex Rake, 48 in L Aluminum Handle
Mfr # 43336
Zoro # G5156131
product price: $33.29
/eaKey Features
Overall Width of Tines
18 in
Handle Length
48 in
Handle Material
Aluminum
Tine Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43336
Zoro #
G5156131
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width of Tines
18 in
Handle Length
48 in
Details
Handle Material
Aluminum
Tine Material
Steel
Item
ProFlex Rake
Description
ProFlex Rake,18 In. Head,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.