
18 in Steel Flex Leaf Rake, 23 Tines, 48 in L Steel Handle
Mfr # 43106GRA
Zoro # G7526696
product price: $33.49
/eaKey Features
Overall Width of Tines
18 in
Head Style
Flex
Handle Type
Straight
Handle Length
48 in
Head Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43106GRA
Zoro #
G7526696
UPC #
046385431060
Country of Origin
China
Dimensions
Overall Width of Tines
18 in
Handle Length
48 in
Length of Tines
7 in
Details
Head Style
Flex
Handle Type
Straight
Head Material
Steel
Handle Material
Steel
Tine Material
Steel
Number of Tines
23
Item
Leaf Rake
Features
All Steel Head, Vinyl-Coated Handle
Description
Shrub Rake, Product Type Shrub Rake, Blade Width Not Applicable, Head Style Flex, Tine Material Steel, Number of Tines 23, Overall Width of Tines 18 in, Length of Tines 7 in, Handle Type Straight, Handle Material Steel, Handle Length 48 in, Head Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.