Shop All Shovels and Scoops
Seymour Midwest
#2 16 ga Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle
Mfr # 49431
Zoro # G5157848
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 39.5 in
- Application Digging
- Blade Length 11.5 in
- Blade Width 9.5 in
- Features 16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Hardwood Reinforcing Rod & PermaGrip, 26 in Durable Fiberglass Handle
Product Information
- Brand Seymour Midwest
- MFR # 49431
- Zoro # G5157848
- UPC # 031365120263
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 26 in |
Overall Length | 39.5 in |
Blade Length | 11.5 in |
Blade Width | 9.5 in |
Blade Size | #2 |
Overall Height | 4.25 in |
Details
Description
Round pt. Shovel,16 ga.,26 In. Green Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Heavy-Duty Metal Pistol Nozzle, Berry (60-12726)
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- WESTWARD 16-tine Bow Rake with 60"L Wood Handle (1WG36)
- 3M 3M 1028075 Fire Block Foam; Orange; 12 oz Can (1028075)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- SEYMOUR MIDWEST #14 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49066)
- SEYMOUR MIDWEST Square Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49452)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 26 in L Hard Wood Handle (49833GRA)
- BULLY TOOLS Round Point Shovel, 12 ga. Steel Blade, Fiberglass Handle (92515)
- Seymour Midwest Lawn & Garden Tools