Shop All Shovels and Scoops
Seymour Midwest
#2 16 ga Square Point Shovel, 43 in L Green Durable Fiberglass Handle
Mfr # 49432
Zoro # G5157857
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Features 16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Hardwood Reinforcing Rod & PermaGrip, 43 in Durable Fiberglass Handle
- Blade Length 11.5 in
- Overall Length 58.25 in
- Handle Type Cushion Grip
Product Information
- Brand Seymour Midwest
- MFR # 49432
- Zoro # G5157857
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 43 in |
Blade Length | 11.5 in |
Overall Length | 58.25 in |
Blade Width | 9.5 in |
Blade Size | #2 |
Overall Height | 5 in |
Details
Description
Square pt. Shovel,No.2,43 In. Green Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS Qualtiy, Low-Cost Pruner (HPK-KS4)
- MTD Harness-Rt Mn Hour (925-04404A)
- BIRD-B-GONE Woodpecker Deter Kit (MMWPKR-KIT)
- D.B. SMITH D.B. Smith Replacement Spray Wand with Hose (182044)
- SEYMOUR MIDWEST 14 ga Garden Spade Shovel, Steel Blade, 48 in L Blue Industrial Grade Fiberglass Handle (49453)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- LINK HANDLES Handle Shovel/Scoop, Wood, 30 In L (66702)
- Seymour Midwest Lawn & Garden Tools