Zoro Homepage

24 in ProFlex Rake, 48 in L Wood Handle

  • Mfr # 43337

  • Zoro # G5156061


product price: $53.49
/ea

Key Features

Overall Width of Tines
24 in
Handle Length
48 in
Handle Material
Wood
Tine Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43337
Zoro #
G5156061
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width of Tines
24 in
Handle Length
48 in

Details

Handle Material
Wood
Tine Material
Steel
Item
ProFlex Rake

Description

ProFlex Rake,24 In.,48 In. Wood Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.