36 in Light Lute With Wrap Bracing, 82 in L Powder Coated Aluminum Handle
Mfr # 56036
Zoro # G5151408
product price:Â $72.55
/eaKey Features
Overall Width of Tines
36 in
Handle Type
Cushion Grip
Handle Length
82 in
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56036
Zoro #
G5151408
UPC #
-
Country of Origin
United States
Dimensions
Overall Width of Tines
36 in
Handle Length
82 in
Details
Handle Type
Cushion Grip
Handle Material
Powder Coated Aluminum
Tine Material
Aluminum
Item
Light Lute With Wrap Bracing
Description
Light Lute,36 In.,82 In. Handle,Wrap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.