Shop SEYMOUR MIDWEST
Create Account
41853 S400 Engineer Hammer 2 lbs 16 in. Hickor
- Mfr # 41853
- Zoro # G403737227
product price:Â
$
40.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41853
- Zoro #
- G403737227
- UPC #
- 46385418535
- Country of Origin
- China
Description
S400 Engineer Hammer 2 lbs 16 in. Hickor
Engineers hammers (short handle sledges) are used to strike stone, concrete, metal, and wood. Often used to drive stakes and rods or move timbers. Chamfered edges. 16 inch hickory handle.
Features- S400 Engineer Hammer 2 lbs 16 in. Hickor
- Dimension: 0.37 x 0.37 x 0.37 in.
- Cube: 0.05
- Weight: 2.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.