Shop GENIUS TOOLS
Create Account
T-8 L-Shaped Tamperproof Star Wrench 77mmL
- Mfr # 580808T
- Zoro # G823579872
product price:Â
$
3.70
/ea
Sold in multiples of 2 for
$7.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580808T
- Zoro #
- G823579872
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Tamperproof Star Wrench T-8 Size 77mm Length Precision Drive Durable Steel - 580808T, Precision Key Wrench This L-shaped tamperproof star wrench provides a T-8 precision drive in a compact 77mm-length format for controlled handling in tight work areas. The L-key profile helps balance reach and leverage while keeping the tool simple to store and identify. Built from chromium-vanadium steel alloy and heat treated through oil quenching, it delivers high strength, corrosion resistance, and long-term durability. Size markings are stamped for permanent identification, supporting fast organization in professional tool sets. Key Benefits T-8 tamperproof star key wrench for precise, secure fastener engagement. L-shaped design supports controlled leverage and access in compact spaces. Overall length 76mm (2.99 inches) for balance of reach and control. Chromium-vanadium steel alloy construction offers high strength and durability. Anti-corrosive properties help maintain performance in demanding shop environments. Heat treated via oil quenching for tough exterior and strong inner core. Size is stamped for permanent, quick identification and efficient organization. Manufactured to meet or exceed ANSI standards, this professional-grade wrench is designed for heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.