Zoro Homepage

7 in Shrub Rake, 48 in L Wood Handle

  • Mfr # 43101

  • Zoro # G5156019


product price: $32.39
/ea

Key Features

Overall Width of Tines
7 in
Handle Length
48 in
Handle Material
Wood
Tine Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43101
Zoro #
G5156019
UPC #
-
Country of Origin
China

Dimensions

Overall Width of Tines
7 in
Handle Length
48 in

Details

Handle Material
Wood
Tine Material
Steel
Item
Shrub Rake

Description

Shrub Rake,7 In.,48 In. Wood Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.