Zoro Homepage

8 in ProFlex Rake, 48 in L Vinyl Coated Steel Handle

  • Mfr # 43332

  • Zoro # G5156055


product price: $36.39
/ea

Key Features

Overall Width of Tines
8 in
Handle Length
48 in
Handle Material
Vinyl Coated Steel
Tine Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43332
Zoro #
G5156055
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width of Tines
8 in
Handle Length
48 in

Details

Handle Material
Vinyl Coated Steel
Tine Material
Steel
Item
ProFlex Rake

Description

ProFlex Rake,8 In.,48 In. Steel Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.