Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Atlas Digger, Med Duty, 6ft.

  • Mfr # 21106

  • Zoro # G304853125


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type
Atlas Pattern
Handle Length
72 in
Head Size
5 in
Handle Material
Hardwood
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21106
Zoro #
G304853125
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
72 in
Head Size
5 in
Overall Length
72 in
Blade Size
9 in
Plate Thickness
15 ga
Blade Length
9 in

Details

Type
Atlas Pattern
Item
Manual Post Hole Digger
Handle Material
Hardwood
Distance Between Blade Tips
5 in
Handle Type
Straight
Product Type
Atlas Pattern
Blade Material
Steel

Description

Manual Post Hole Digger, Product Type Atlas Pattern, Blade Material Steel, Distance Between Blade Tips 5 in, Handle Type Straight, Handle Material Hardwood, Handle Length 72 in, Blade Length 9 in, Overall Length 72 in, Plate Thickness 15 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.