Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auger, 4", Wood Handle

  • Mfr # 21304GRA

  • Zoro # G5153130


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/4 ft
Product Type
Auger
Handle Material
Wood
Material
Steel
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21304GRA
Zoro #
G5153130
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/4 ft
Overall Diameter
4 in
Connection Size
3/4 in

Details

Item
Auger
Product Type
Auger
Handle Material
Wood
Material
Steel
Handle Included
Handle Included
Connection Type
Rivets

Description

Auger,4",Wood Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.