Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bow Rake, 14 Tines, 60 in L Fiberglass Handle

  • Mfr # 42324

  • Zoro # G5155915


product price: $34.99
/ea

Key Features

Handle Type
Cushion Grip
Handle Length
60 in
Handle Material
Fiberglass
Tine Material
Steel
Number of Tines
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42324
Zoro #
G5155915
UPC #
-
Country of Origin
China

Dimensions

Handle Length
60 in

Details

Handle Type
Cushion Grip
Handle Material
Fiberglass
Tine Material
Steel
Number of Tines
14
Item
Bow Rake

Description

Bow Rake,14/15,60 In. Blue Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.