Bow Rake, 14 Tines, 60 in L Fiberglass Handle

  • Mfr # BR-40

  • Zoro # G703726778


product price: $72.95
/ea

Key Features

Handle Length
60 in
Handle Material
Fiberglass
Number of Tines
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-40
Zoro #
G703726778
UPC #
31365125008
Country of Origin
China

Dimensions

Handle Length
60 in

Details

Handle Material
Fiberglass
Number of Tines
14
Item
Bow Rake

Description

  • Contractor grade bow rake is designed for frequent heavy duty use by farmers, ranchers, contractors, and other professional with demanding industrial and commercial applications
  • Durable heat treat carbon steel head with black painted finish
  • Nylon collar
  • Vinyl grip
  • Welded 14 tine
  • 60" fiberglass handle
  • 15" x 3.5" head size
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.