Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bush Scythe Blade, 20"

  • Mfr # 21420

  • Zoro # G5153009


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Blade Length
20 in
Blade Material
Steel
Material
Steel
For Use With
Bush
Overall Length (In.)
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21420
Zoro #
G5153009
UPC #
-
Country of Origin
Austria

Dimensions

Blade Length
20 in
Overall Length (In.)
20"

Details

Item
Bush Scythe Blade
Blade Material
Steel
Material
Steel
For Use With
Bush
Type
Scythe

Description

Bush Scythe Blade,20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.