Seymour Midwest
Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head
Mfr # 49191
Zoro # G202694561
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 41 in
- Blade Width 9.2 in
- Overall Height 5.6 in
- Outside Diameter 5.35
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Ignition Switch For Exmark Phazer Lazer Z Ac Ct Hp 430-334 (430-334)
- ZARC Carrying Case, Belt Loop/Belt Clip (PSH-5003C4X)
- CONCORD Triple Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-8745)
- LIPPERT SINGLE FLEX GUARD KIT (1346271)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 47 in L Black/Blue Industrial Grade Fiberglass Handle (49456)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- WESTWARD Shovel Handle, 47 in L Yellow Fiberglass; Polypropylene Handle (4LVR4)
- Seymour Midwest Shovels and Scoops