Shop All Shovels and Scoops
Seymour Midwest
Scoop Shovel, Steel Blade, 54 in L Hard Wood Handle
Mfr # 49249
Zoro # G5153727
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Type Scoop
- Handle Material Hard Wood
Product Information
- Brand Seymour Midwest
- MFR # 49249
- Zoro # G5153727
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 54 in |
Details
Description
Coal Scoop,13.5x14.5 In. Head,54 In. Handle, Product Type Coal Shovel, Handle Length 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, LG 11x4.00-4, 2 Ply (WD1084)
- SANI-LAV Super Reinforced Fork, SST, 9In Tines (2075SR)
- EXTREME MAX Extreme Max 5600.3208 Replacement Aluminum Brace for Shingle-Saver Roof Snow Rake (5600.3207) - Each (5600.3208)
- IK SPRAYERS Complete Chamber, Foam Pro 2 (81676801)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- SEYMOUR MIDWEST Square Point Shovel, 27 in L Wood Handle (49353GRA)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- Seymour Midwest Shovels and Scoops