Economy Grade Square Point Shovel, 42 in Hardwood Handle

  • Mfr # SV-LS91

  • Zoro # G704137993


product price:  $51.99
/ea

Key Features

Blade Type
Square Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV-LS91
Zoro #
G704137993
UPC #
31365120188
Country of Origin
China

Details

Item
Square Point Shovel
Blade Type
Square Point

Description

  • Designed for occasional use applications where low cost is the primary consideration
  • Rear rolled steps on shovel head
  • Square-shoulder, 9" sockets on shovel heads
  • Contoured hardwood shovel handles with clear lacquer finish
  • Square point
  • No 2 rear roll step head style
  • 9.2" x 11.5" head size
  • 42" hardwood handle
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.