Garden Spade Shovel, 16 ga Steel Blade, Rear Turn Step, 30 in L Natural Hardwood Handle
Mfr # 49154
Zoro # G5156895
product price:Â $42.25
/eaKey Features
Handle Material
Hardwood
Blade Material
Steel
Handle Type
D-Grip
Gauge
16 ga
Blade Step
Rear Turn Step
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49154
Zoro #
G5156895
UPC #
-
Country of Origin
China
Dimensions
Handle Length
30 in
Overall Length
40.75 in
Blade Width
7 in
Blade Length
12 in
Overall Height
4.25 in
Details
Handle Material
Hardwood
Blade Material
Steel
Handle Type
D-Grip
Gauge
16 ga
Blade Step
Rear Turn Step
Handle Color
Natural
Weight
3.7 lbs
Item
Garden Spade Shovel
Application
Garden
Blade Type
Garden Spade
Features
16 Gauge / 7 in x 12 in Head, Rear Turn Step, Solid Steel Rivet, 30 in Precision Lathe Turned Hardwood Handle, Steel D-Grip
Product Type
Garden Spade,30" Wood Handle,D Grip
Description
Garden Spade,30 In. Wood Handle,D Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.