Shop All Shovels and Scoops
Seymour Midwest
Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle
Mfr # 49013GRA
Zoro # G5153681
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Type Scoop
- Handle Material Hard Wood
- Application General Purpose
Product Information
- Brand Seymour Midwest
- MFR # 49013GRA
- Zoro # G5153681
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 26 in |
Details
Description
General Purpose Steel Scoop,26 In. Handle, Product Type Scoop Shovel, Handle Length 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bell Sports - Cycle Products 7064264 26 in. x 0.375 Universal Bicycle Inner Tube (7064264)
- MTD Dipstick Asm (951-12482)
- BAHCO Bahco Round Chain Saw File, 8-5/32" dia. (168-8-4.0-3P)
- YARD TUFF Pine Straw Rake 60 (YTF-60PSR)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 54 in L Hard Wood Handle (49249)
- SEYMOUR MIDWEST Square Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49452)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 47 in L Black/Blue Industrial Grade Fiberglass Handle (49456)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- TRUPER Truper 7598527 16 x 6.25 x 27 in. D-Handle Steel Drain Spade Steel; Assorted (7598527)
- Seymour Midwest Lawn & Garden Tools