Grain Scoop, #14 Blade, Aluminum Blade, 29 in L Natural Hardwood Handle
Mfr # 49270
Zoro # G5153788
product price: $56.04
/eaKey Features
Handle Length
29 in
Blade Size
#14
Handle Material
Hardwood
Blade Material
Aluminum
Handle Type
D-Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49270
Zoro #
G5153788
UPC #
-
Country of Origin
China
Dimensions
Handle Length
29 in
Blade Size
#14
Blade Length
20 in
Blade Width
15.5 in
Overall Length
46.25 in
Overall Height
9 in
Details
Handle Material
Hardwood
Blade Material
Aluminum
Handle Type
D-Grip
Handle Color
Natural
Weight
3.8 lbs
Item
Grain Scoop
Application
Grain
Features
Western Pattern Grain Scoop, #14 Aluminum 15.5 in x 20 in Head, Double Solid Steel Rivet, 29 in Precision Lathe Turned Hardwood Handle
Blade Type
Scoop
Product Type
Grain Scoop,29" Wood Handle,D Grip
Blade Color
Silver
Description
Grain Scoop,29 In. Wood Handle,D Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.