Grain Scoop, Polymer Blade, 30 in L Wood Handle
Mfr # 49053
Zoro # G5153657
product price: $44.39
/eaKey Features
Handle Length
30 in
Handle Material
Wood
Blade Material
Polymer
Blade Type
Scoop
Product Type
Scoop Shovel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49053
Zoro #
G5153657
UPC #
-
Country of Origin
China
Dimensions
Handle Length
30 in
Details
Handle Material
Wood
Blade Material
Polymer
Item
Grain Scoop
Blade Type
Scoop
Product Type
Scoop Shovel
Description
Grain Scoop,30 In. Wood Handle, Product Type Scoop Shovel, Handle Material Wood, Handle Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.