Zoro Homepage

Grass Scythe Blade, 28"

  • Mfr # 21428

  • Zoro # G5153045


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Blade Length
28 in
Blade Material
Steel
For Use With
Grass
Overall Length (In.)
28"
Type
Scythe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21428
Zoro #
G5153045
UPC #
-
Country of Origin
Austria

Dimensions

Blade Length
28 in
Overall Length (In.)
28"

Details

Item
Grass Scythe Blade
Blade Material
Steel
For Use With
Grass
Type
Scythe
Material
Steel

Description

Grass Scythe Blade,28 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.