Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Moon Turf Edger, Cast Iron Socket

  • Mfr # 49043

  • Zoro # G5154311


product price: $63.19
/ea

Key Features

Handle Type
Straight
Handle Material
Wood
Handle Length
48 in
Blade Width
8 3/4 in
Blade Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49043
Zoro #
G5154311
UPC #
00031365024301
Country of Origin
United States

Dimensions

Handle Length
48 in
Blade Width
8 3/4 in
Blade Length
4 in
Overall Length
52 in

Details

Item
Sod Cutter
Handle Type
Straight
Handle Material
Wood
Blade Material
Steel
Blade Edge
Half-Moon
Application
Landscaping
Product Type
Sod Cutter

Description

Sod Cutter, Product Type Sod Cutter, Blade Edge Half-Moon, Blade Material Steel, Blade Width 8 3/4 in, Blade Length 4 in, Handle Material Wood, Handle Type Straight, Handle Length 48 in, Application Landscaping, Overall Length 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.