Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Transplanter Shovel, Natural Hardwood Handle

  • Mfr # 41034

  • Zoro # G5152001


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Handle Material
Hardwood
Handle Type
Cushion Grip
Handle Color
Natural
Weight
.7 lbs
Application
SEYMOUR MIDWEST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41034
Zoro #
G5152001
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Overall Height
1.75 in

Details

Handle Material
Hardwood
Handle Type
Cushion Grip
Handle Color
Natural
Weight
.7 lbs
Item
Hand Transplanter Shovel
Application
SEYMOUR MIDWEST
Blade Type
Garden Spade
Product Type
Hand Transplanter,Chrome Plated Head

Description

Hand Transplanter,Chrome Plated Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.