Zoro Homepage

Hi-Tech Enamel Spray Paint-Gloss Hunter Green (12 oz)

  • Mfr # 16-128

  • Zoro # G522415259


product price: $11.99
/ea
Sold in multiples of 6 for $71.94

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-128
Zoro #
G522415259
UPC #
043281000253
Country of Origin
United States

Description

Seymour Hi-Tech Gloss Hunter Green General Purpose Enamel Spray Paint Product Details Seymour has a legacy of excellence dating back to 1949. So when we laud the quality and reliability of our products, you’d better believe it! Our Hi-Tech Enamel Spray Paint for wood, fiberglass, metal, and plastic is versatile and delivers premium results. The gloss hunter green general purpose enamel spray paint provides smooth, even coverage with a finish that revitalizes and protects. We’ve developed a formula that resists fading and chipping while maintaining a pristine finish over time. Whether you are refreshing furniture or protecting fixtures, our Hi-Tech general purpose enamel spray paint is beautiful and reliable. What else would you expect from the leaders in paint and coating technology? For maximum performance and protection, first prime surfaces with one of Seymour’s Hi-Tech Primers. Fast-Drying, Minimal Drip & Long-Lasting Color! Experience efficient, elegant excellence with Seymour Hi-Tech enamel spray paint. Designed to dry to the touch in just 5 minutes and tack-free in 30, your projects will be quick and high-quality. Our specially formulated general purpose enamel spray paint minimizes drips so you get a consistent, flawless finish. The vibrant, long-lasting color stays true, resisting wear and fading. From touch-ups to major makeovers, Hi-Tech enamel spray paint delivers with each and every coat. For Use Both Indoors & Outdoors on Metal, Wood, Plastic & Fiberglass! This premium-grade coating is ideal for both interior and exterior projects. Our gloss hunter green general purpose enamel paint for fiberglass, metal, wood, and plastic goes on seamlessly. And it’s available in a complete line of high gloss colors, with some in semigloss and flat finishes as well. Are you revitalizing garden furniture? Coating auto parts? Decorating home accessories? No matter the project, Seymour Hi-Tech Enamel Spray Paint will treat you right, creating a finish that looks fantastic, protects, and lasts-and it all comes in a handy aerosol can! Highly Durable & Resistant Enamel Paint With Seymour, you know you’re getting a product that looks impeccable, but it isn’t just about aesthetics. A proper premium enamel spray paint needs to be built to last and protect. Hi-Tech enamel paints are highly durable and formulated to withstand harsh conditions. They are resistant to gasoline, oil, chemicals, and heat up to 300 degrees farenheit, making them the perfect choice for high-impact surfaces. This protective barrier is also resistant to rust, weather, fading, chipping, and abrasions. Do you want a coating that maintains its integrity under any condition? You got it. Trust Seymour to keep your projects looking newer for longer. Suggested Uses for Seymour’s Hi-Tech Enamel Spray Paint: Seymour’s Gloss Hunter Green General Purpose Enamel Spray Paint for fiberglass, metal, wood, and plastic is the go-to for those who demand versatility, performance, and appeal. Our durable enamel paint is the hands-down choice for a myriad of applications, including: Wood Metal Home Automotive Industrial Construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.