Shop All Striping & Marking Paint
Seymour Midwest
InvertedTipSolvBasePrecautBlue20oz
Mfr # 20-953
Zoro # G400433887
product price: $7.29
/pk 12, $0.61/ea
Sold in multiples of 12 for $87.48
$87.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Blues
- Color Precaution Blue
- Paint and Primer Sub Category Inverted Marking Paint
- Application Method Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 20-953
- Zoro # G400433887
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Inverted Marking Paint |
Paint Color Family | Blues |
Color | Precaution Blue |
Paint and Primer Sub Category | Inverted Marking Paint |
Application Method | Spray |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 1" Angle Sash Paint Brush, Nylon Bristle (144080210)
- LINZER 9 in Paint Roller Cover, 3/8" Nap, Foam (RC182)
- INDUSTRIAL CHOICE Inverted Marking Paint, 17 oz., Safety Purple, Water -Based (1868838)
- SHUR-LINE Paint Pole, 5 Ft (2007604)
- SEYMOUR MIDWEST 20 Oz Fluorescent Green Stripe Inverted Marking Paint, Water-Based (20-668)
- SEYMOUR MIDWEST InvertedTipAirTechPrec.Blue20oz (20-353)
- SEYMOUR MIDWEST 20 Oz Dark Handicap Blue Stripe Traffic Marker (20-649)
- SEYMOUR MIDWEST 20 Oz Precaution Blue Stripe Inverted Marking Paint, Water-Based (20-653)
- SEYMOUR MIDWEST 20 Oz Clear Stripe Inverted Marking Paint, Solvent-Based (20-631)
- SEYMOUR MIDWEST InvertedTip Mrking HiViz Ye 20oz (20-676)
- RUST-OLEUM Precision Line Marking Paint, Inverted, High Visibility Yellow, 20 oz (203025V)
- Seymour Midwest Striping & Marking Paint