Kenyon 14in Closed Back Drain Spade with D-Grip
- Mfr # 49669
- Zoro # G014595100
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Handle Length
28"
Handle Material
Fiberglass
Handle Type
D-Grip
Head Type
Spade
Head Length
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49669
- Zoro #
- G014595100
- UPC #
- 46385496694
- Country of Origin
- China
Dimensions
- Handle Length
- 28"
- Head Length
- 14"
Details
- Handle Material
- Fiberglass
- Handle Type
- D-Grip
- Head Type
- Spade
Description
Drain spades plunge their narrow, round-nose blade into soil to dig installation channels for pipe and cable as well as planting holes for shrubs and large plants. They penetrate packed soil and are wider than trenching shovels to ease removal of rocks and dirt when clearing a hole.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.