Zoro Homepage

Landscape Lighting Trencher, Steel Blade, 45 in L Solid Steel Handle

  • Mfr # 49044

  • Zoro # G5156405


product price: $99.79
/ea
Free Shipping & Returns

Key Features

Handle Length
45 in
Handle Material
Solid Steel
Blade Material
Steel
Blade Type
Trenching
Product Type
Landscape Lighting Trencher,48" Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49044
Zoro #
G5156405
UPC #
-
Country of Origin
India

Dimensions

Handle Length
45 in

Details

Handle Material
Solid Steel
Blade Material
Steel
Handle Type
Straight
Item
Landscape Lighting Trencher
Blade Type
Trenching
Product Type
Landscape Lighting Trencher,48" Handle

Description

Landscape Lighting Trencher,48 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.