Lanscaper Digging/Weeding Knife, 61/2"
Mfr # 41040
Zoro # G5152047
product price: $23.29
/eaKey Features
Handle Material
Polymer
Blade Length
6-1/2 in
Overall Length (In.)
12"
Features
Tapered Slicing Edge; Thumb Rest
Type
Weeding Knife
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41040
Zoro #
G5152047
UPC #
-
Country of Origin
China
Dimensions
Blade Length
6-1/2 in
Overall Length (In.)
12"
Details
Item
Lanscaper Digging/Weeding Knife
Handle Material
Polymer
Features
Tapered Slicing Edge; Thumb Rest
Type
Weeding Knife
Description
Lanscaper Digging/Weeding Knife,61/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.