Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaf Rake, 22 Tines, 48 in L Hardwood Handle

  • Mfr # 43372

  • Zoro # G5155949


product price: $22.55
/ea

Key Features

Handle Length
48 in
Handle Material
Hardwood
Tine Material
Steel
Number of Tines
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43372
Zoro #
G5155949
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
48 in

Details

Handle Material
Hardwood
Tine Material
Steel
Number of Tines
22
Item
Leaf Rake

Description

Leaf Rake,22 Tine,48 In. Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.