Shop SEYMOUR MIDWEST LINK
Create Account
64652 36IN SLEDGE HANDLE HEAVY
- Mfr # 64652
- Zoro # G724978811
product price:Â
$
23.25
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
- 64652
- Zoro #
- G724978811
- UPC #
- 025545010192
- Country of Origin
- Unknown
Description
For 18 To 24 lb heavy sledges with 1.5"" x 1.25"" eyes, Link makes a professional extra heavy sledge handle that's 36"" long. A better quality replacement handle made of American hickory with a clear lacquer finish. Fire finish provides a highly pleasing appearance. Hardwood handles do not conduct electricity. American Hickory is known for its strength, elasticity and ability to absorb shock. These handles are ideal for frequent heavy-duty use by farmers, ranchers, contractors and other professionals with demanding construction and other professional applications. Each Link handle comes with the required wedges, rivets, or epoxy needed for proper application of the tool head
Features:
- For 18 to 24 lbs heavy sledge hammers
Restrictions
This item has been restricted from sale in the following states:
CA