Shop SEYMOUR MIDWEST LINK
Create Account
65714 16IN HAMMER HANDLE ENGINEERS
- Mfr # 65714
- Zoro # G524989901
product price:
$
10.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65714
- Zoro #
- G524989901
- UPC #
- 025545423091
- Country of Origin
- Unknown
Description
Precision-crafted American hickory handle for 3 to 4 lb engineer hammers.
The Link Handles 65714 is a 16-inch replacement handle designed for engineer’s, blacksmith’s, and machinist’s hammers weighing between 3 to 4 pounds. Made from durable American hickory, this handle offers a perfect balance of strength, shock absorption, and ergonomic comfort, making it ideal for both professional tradespeople and serious DIYers.
Key Features:- Length: 16 inches – provides excellent leverage and control for heavy-duty striking tasks.
- Material: Premium American Hickory – known for its superior strength, flexibility, and vibration-dampening properties.
- Finish: Natural wax or lacquered fire finish (varies by supplier) – enhances grip and protects the wood from moisture and wear.
- Eye Shape: Oval – ensures a secure fit with compatible hammer heads.
- Eye Dimensions: 1" long x 3/4" wide – precision-lathed for a snug, reliable fit.
- Compatibility: Designed for 3 to 4 lb engineer’s, blacksmith’s, and machinist’s hammers.
- Included Components: Comes with both a wood wedge and a steel wedge for secure head installation.
- Grade: Homeowner or contractor grade depending on supplier – suitable for general-purpose and professional use.
- Country of Origin: Made in the USA – supporting American craftsmanship.
- Metalworking and forging
- Automotive and mechanical repair
- Construction and demolition
- General shop and industrial use
- Shock-absorbing hickory reduces hand and wrist fatigue during extended use.
- Easy installation with included wedges ensures a tight, long-lasting fit.
- Versatile compatibility with a wide range of hammer heads.
- Traditional craftsmanship meets modern performance standards.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.