Shop SEYMOUR MIDWEST LINK
Create Account
64774 36IN MAUL HANDLE SINGLE BIT STRAIGHT
- Mfr # 64774
- Zoro # G024981795
product price:
$
33.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64774
- Zoro #
- G024981795
- UPC #
- 025545206083
- Country of Origin
- Unknown
Description
Heavy-duty American hickory handle for rugged outdoor and utility work.
The Link Handles 64774 is a 36-inch straight replacement handle designed for single bit splitting mauls and straight bush hooks, offering a reliable and cost-effective solution for homeowners, landowners, and professionals alike. Crafted from good-quality American hickory, this handle is built to withstand the rigors of heavy-duty use while delivering comfort, control, and long-lasting performance.
Key Features:- Length: 36 inches – ideal for full-swing leverage and powerful strikes.
- Material: American Hickory – selected for its strength, shock absorption, and durability.
- Finish: Wax-coated – enhances grip, protects the wood, and maintains a natural feel.
- Eye Size: 2-5/16" x 13/16" – precision-lathed for a secure fit with compatible tool heads.
- Design: Straight profile – provides a traditional feel and consistent control for splitting and clearing tasks.
- Grade: Homeowner-grade – suitable for general-purpose and moderate-duty applications.
- Included Components: Comes with a wood wedge for secure head installation.
- Weight: Approx. 1.2 lbs – lightweight yet strong for efficient handling.
- Splitting firewood and logs
- Clearing brush and undergrowth
- General-purpose outdoor maintenance
- Tool restoration and replacement
- American-made quality – manufactured by Seymour Midwest, a trusted name in tool handles.
- Shock-absorbing hickory – reduces vibration and fatigue during extended use.
- Easy installation – includes wedge and pre-shaped eye for a snug, long-lasting fit.
- Versatile compatibility – fits most standard single bit mauls and bush hooks.
- Affordable durability – a great value for users who need dependable performance without the premium price.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.